QD200-14M-55

COMPARE

QD200-14M-55

Description
QD200-14M-55 TIMING PULLEY ; POR 14MM PIT 55MM BELT W CAST IRON 200T

B & B MANUFACTURING

Part # QD200-14M-55

BDI # 22736151

Features

Pitch Diameter - Inch: 35.079
Inch - Metric: Metric
Outside Diameter - Inch: 34.98
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 891
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY