Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
35QD32-JA
Description
35QD32-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 32T 4.030" JA BUSHING
Part # 35QD32-JA
BDI # 743721
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
35TL32-1610
Description
35TL32-1610 ROLLER CHAIN SPROCKET ; 3/8" PITCH 32T 4.0" OD 1610 BUSHING
Part # 35TL32-1610
BDI # 743770
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
35B32H
Description
35B32H ROLLER CHAIN SPROCKET ; 32HT 4.030" OD 1/2" BORE 3/8" PITCH
Part # 35B32H
BDI # 743690
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore