40TL24-1610
Description
40TL24-1610 ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T 4.098" OD 1610 BUSHING
Part # 40TL24-1610
BDI # 744452
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
40A24H
Description
40A24H ROLLER CHAIN SPROCKET ; 24HT 4.100" OD 5/8" BORE 1/2" PITCH
Part # 40A24H
BDI # 744368
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
40BS24H-1-3/8
Description
40BS24H-1-3/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T 4.100" OD 1-3/8" BORE
Part # 40BS24H-1-3/8
BDI # 744573
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
40BS24H-1-3/16
Description
40BS24H-1-3/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T 4.100" OD 1-3/16" BORE
Part # 40BS24H-1-3/16
BDI # 744572
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
40BS24H-7/8
Description
40BS24H-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T 4.100" OD 7/8" BORE
Part # 40BS24H-7/8
BDI # 744577
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore