NSH-16

COMPARE

NSH-16

Description
NSH-16 LOCKNUT ; 3.137-12 THREAD 4.16IN OD 0.75IN THK

WHITTET-HIGGINS

Part # NSH-16

BDI # 966604

Features

Thread Size: 3.137-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.16
Outside Diameter - Millimeter: 105.664
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws

Threads per Inch: 12
Nominal Thickness - Inch: 0.75
Nominal Thickness - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY