Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
60BS16H-1-3/4
Description
60BS16H-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 16T 4.220" OD 1-3/4" BORE
Part # 60BS16H-1-3/4
BDI # 746718
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
60BS16H-7/8
Description
60BS16H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 16T 4.220" OD 7/8" BORE
Part # 60BS16H-7/8
BDI # 746723
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
60BS16H-1-3/8
Description
60BS16H-1-3/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 16T 4.220" OD 1-3/8" BORE
Part # 60BS16H-1-3/8
BDI # 746719
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
60A16H
Description
60A16H ROLLER CHAIN SPROCKET ; 16HT 4.220" OD 3/4" BORE 3/4" PITCH
Part # 60A16H
BDI # 746609
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore