083B-26B

COMPARE

083B-26B

Description
083B-26B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001921

BDI # 18118425

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.148

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.378
Pitch Diameter - Millimeter: 105.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-26A

COMPARE

083B-26A

Description
083B-26A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001920

BDI # 18118424

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.148

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.378
Pitch Diameter - Millimeter: 105.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY