25A54

COMPARE

25A54

Description
25A54 ROLLER CHAIN SPROCKET ; 54T 4.442" OD 1/2" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25A54

BDI # 742505

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.3

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.442
Pitch Diameter - Millimeter: 109.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B54

COMPARE

25B54

Description
25B54 ROLLER CHAIN SPROCKET ; 54T 4.442" OD 1/2" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B54

BDI # 742532

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.3

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.442
Pitch Diameter - Millimeter: 109.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY