Page 1 of 3

Next

Compare
50-4B21H

COMPARE

50-4B21H

Description
50-4B21H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 50-4B21H

BDI # 590262

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.194

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.522
Pitch Diameter - Millimeter: 106.52
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A21H

COMPARE

50A21H

Description
50A21H ROLLER CHAIN SPROCKET ; 21HT 4.520" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A21H

BDI # 745618

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.194

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.522
Pitch Diameter - Millimeter: 106.52
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS21H-1-1/8

COMPARE

50BS21H-1-1/8

Description
50BS21H-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 21T 3.520" OD 1-1/5" BORE

POWERDRIVE LLC

Part # 50BS21H-1-1/8

BDI # 745761

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.194
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.522
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 106.52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS21H-1-7/16

COMPARE

50BS21H-1-7/16

Description
50BS21H-1-7/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 21T 3.520" OD 1-7/16" BORE

POWERDRIVE LLC

Part # 50BS21H-1-7/16

BDI # 745764

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.194
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.522
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 106.52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS21H-1-1/2

COMPARE

50BS21H-1-1/2

Description
50BS21H-1-1/2 ROLLER CHAIN SPROCKET ; 5/8" PITCH 21T 3.520" OD 1-1/2" BORE

POWERDRIVE LLC

Part # 50BS21H-1-1/2

BDI # 745759

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.194
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.522
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 106.52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY