Features
Component:
Keyless Shrink Disc
Series:
C732
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Outside Diameter - Millimeter:
115.062
Bore - Millimeter:
62
Length - Millimeter:
39.116
Other Features:
7 Locking Screws | Heavy Duty | External Keyless Locking Device
Length - Inch:
1.54
Features
Component:
Keyless Shrink Disc
Series:
C733
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Outside Diameter - Millimeter:
115.062
Bore - Millimeter:
68
Length - Millimeter:
28.956
Other Features:
10 Locking Screws | Standard Duty | External Keyless Locking Device
Length - Inch:
1.14
DI110-6 JUMBO HUB RSB
Description
DI110-6 JUMBO HUB RSB ; DI 110-6 DISC CPLG
Part # 69790492087
BDI # 598597
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Jumbo Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
115.062
Coupling Type:
Disc Coupling
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
DI110-6 SUB-ASSEMBLY BSE 5
Description
DI110-6 SUB-ASSEMBLY BSE 5 ; DI 110-6 DISC CPLG
Part # 69790494519
BDI # 598750
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Outside Diameter - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs