083B-27B

COMPARE

083B-27B

Description
083B-27B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001923

BDI # 18118427

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.307

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.543
Pitch Diameter - Millimeter: 109.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-27A

COMPARE

083B-27A

Description
083B-27A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001922

BDI # 18118426

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.307

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.543
Pitch Diameter - Millimeter: 109.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY