QD29H100
Description
QD29H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SD BUSHED 29T
Part # QD29H100
BDI # 22736706
Features
Pitch Diameter - Inch:
4.615
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.561
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
117.221
Mounting Method:
Bushed