083B-28A
Description
083B-28A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001924
BDI # 18118428
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.701
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
083B-28B
Description
083B-28B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001925
BDI # 18118429
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.701
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore