14MX-28S-37
Description
14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193028
BDI # 1094879
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.16
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
14MX-28S-20
Description
14MX-28S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192028
BDI # 1094878
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.16
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
28G-14M-37-MPB
Description
28G-14M-37-MPB SYNCHRONOUS SPROCKET ; NON-RETURNABLE 14M SERIES BELT 28T
Part # 20839775
BDI # 21507227
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
134
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
28G-14M-37-2012
Description
28G-14M-37-2012 TAPER LOCK SPROCKET ; 14M SERIES BELT 28 TEETH
Part # 20296105
BDI # 21507226
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
134
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed