40A29H
Description
40A29H ROLLER CHAIN SPROCKET ; 29HT 4.900" OD 5/8" BORE 1/2" PITCH
Part # 40A29H
BDI # 744373
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
40B29H
Description
40B29H ROLLER CHAIN SPROCKET ; 29HT 4.900" OD 5/8" BORE 1/2" PITCH
Part # 40B29H
BDI # 744748
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore