Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
141.681
Inch - Metric:
Inch
Outside Diameter - Inch:
4.903
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573701
Pitch Diameter - Millimeter:
127.34
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
141.681
Inch - Metric:
Inch
Outside Diameter - Inch:
4.903
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573667
Pitch Diameter - Millimeter:
127.34
18XH2-F
Description
18XH2-F BELT IDLER PULLEY ; 1" BORE 2" BW XH 7/8" BP 18T
Part # 18XH2-F
BDI # 21436929
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.903
Length Thru Bore - Millimeter:
53.975
Belt Pitch:
7/8 Inch
Other Features:
Used with SO3 Idler Shaft
Belt Width - Millimeter:
50.8
18XH3-F
Description
18XH3-F BELT IDLER PULLEY ; 1" BORE 3" BW XH 7/8" BP 18T
Part # 18XH3-F
BDI # 21436930
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
77.8
Face Width - Inch:
3.063
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.903
Length Thru Bore - Millimeter:
79.375
Belt Pitch:
7/8 Inch
Other Features:
Used with SO4 Idler Shaft
Belt Width - Millimeter:
76.2
18XH300-6FS10
Description
18XH300-6FS10 TIMING PULLEY ; 7/8" PITCH 3" BELT W 1" BORE STEEL 18T
Part # 18XH300-6FS10
BDI # 22718170
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
141.3
Inch - Metric:
Inch
Outside Diameter - Inch:
4.903
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 6F | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Rough Bore