25A60

COMPARE

25A60

Description
25A60 ROLLER CHAIN SPROCKET ; 60T 4.920" OD 1/2" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25A60

BDI # 742506

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.777

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.92
Pitch Diameter - Millimeter: 121.336
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B60

COMPARE

25B60

Description
25B60 ROLLER CHAIN SPROCKET ; 60T 4.920" OD 1/2" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B60

BDI # 742533

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.777

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.92
Pitch Diameter - Millimeter: 121.336
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY