Page 1 of 3

Next

Compare
50-4B23H

COMPARE

50-4B23H

Description
50-4B23H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 50-4B23H

BDI # 590264

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.59

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.923
Pitch Diameter - Millimeter: 116.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A23H

COMPARE

50A23H

Description
50A23H ROLLER CHAIN SPROCKET ; 23HT 4.920" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A23H

BDI # 745620

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.59

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.923
Pitch Diameter - Millimeter: 116.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS23H-1-3/8

COMPARE

50BS23H-1-3/8

Description
50BS23H-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 23T 4.920" OD 1-3/8" BORE

POWERDRIVE LLC

Part # 50BS23H-1-3/8

BDI # 745781

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.59
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.923
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 116.59
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS23H-1-1/8

COMPARE

50BS23H-1-1/8

Description
50BS23H-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 23T 4.920" OD 1-1/8" BORE

POWERDRIVE LLC

Part # 50BS23H-1-1/8

BDI # 745779

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.59
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.923
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 116.59
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS23H-1

COMPARE

50BS23H-1

Description
50BS23H-1 ROLLER CHAIN SPROCKET ; 5/8" PITCH 23T 4.920" OD 1" BORE

POWERDRIVE LLC

Part # 50BS23H-1

BDI # 745776

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.59
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.923
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 116.59
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY