Features
Component:
Vertical Split Cover
Width - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.969
Outside Diameter - Millimeter:
126.213
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
1.125
80-5MX25-2012
Description
80-5MX25-2012 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 80T
Part # 80-5MX25-2012
BDI # 22729392
Features
Pitch Diameter - Inch:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
4.969
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
Belt Width - Millimeter:
25
80-5P15-1610
Description
80-5P15-1610 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 80T
Part # 80-5P15-1610
BDI # 22729433
Features
Pitch Diameter - Inch:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
4.969
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
Belt Width - Millimeter:
15
80-5MX15-1610
Description
80-5MX15-1610 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 80T
Part # 80-5MX15-1610
BDI # 22729386
Features
Pitch Diameter - Inch:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
4.969
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
Belt Width - Millimeter:
15
80-5P25-2012
Description
80-5P25-2012 TIMING PULLEY ; 5MM PIT 25MM W CAST IRON TPL 80T
Part # 80-5P25-2012
BDI # 22729442
Features
Pitch Diameter - Inch:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
4.969
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
Belt Width - Millimeter:
25