Page 1 of 4

Next

Compare
F29-14M55-SK

COMPARE

F29-14M55-SK

Description
F29-14M55-SK TIMING PULLEY ; 14MM PIT 55MM W SK BUSHED DI 29T

B & B MANUFACTURING

Part # F29-14M55-SK

BDI # 22732689

Features

Pitch Diameter - Inch: 5.079
Flange Outside Diameter - Millimeter: 146.304
Inch - Metric: Metric
Outside Diameter - Inch: 4.976
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
29-14P40-2012

COMPARE

29-14P40-2012

Description
29-14P40-2012 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 29T

B & B MANUFACTURING

Part # 29-14P40-2012

BDI # 22700158

Features

Pitch Diameter - Inch: 5.079
Flange Outside Diameter - Millimeter: 141.275
Inch - Metric: Metric
Outside Diameter - Inch: 4.976
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
29-14M115-6FS13

COMPARE

29-14M115-6FS13

Description
29-14M115-6FS13 TIMING PULLEY ; 14MM PIT 115MM W 1-1/4" MPB STEEL 29T

B & B MANUFACTURING

Part # 29-14M115-6FS13

BDI # 22700123

Features

Pitch Diameter - Inch: 5.079
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.976
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 129
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
29-14MX125-6FS16

COMPARE

29-14MX125-6FS16

Description
29-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 29T

B & B MANUFACTURING

Part # 29-14MX125-6FS16

BDI # 22700130

Features

Pitch Diameter - Inch: 5.079
Flange Outside Diameter - Millimeter: 141.275
Inch - Metric: Metric
Outside Diameter - Inch: 4.976
Face Width - Millimeter: 142.469

Face Width - Inch: 5.609
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 129
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
29-14MX20-2012

COMPARE

29-14MX20-2012

Description
29-14MX20-2012 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 29T

B & B MANUFACTURING

Part # 29-14MX20-2012

BDI # 22700134

Features

Pitch Diameter - Inch: 5.079
Flange Outside Diameter - Millimeter: 141.275
Inch - Metric: Metric
Outside Diameter - Inch: 4.976
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY