Page 1 of 5

Next

Compare
63V500SK

COMPARE

63V500SK

Description
63V500SK V-BELT PULLEY ; 5.00" OD 6 GROOVE CAST IRON SK BUSHING

POWERDRIVE LLC

Part # 63V500SK

BDI # 747170

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Outside Diameter - Millimeter: 127
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 588813
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SK
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
23V500SH

COMPARE

23V500SH

Description
23V500SH V-BELT PULLEY ; 5.00" OD 2 GROOVE CAST IRON SH BUSHING

POWERDRIVE LLC

Part # 23V500SH

BDI # 742373

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Outside Diameter - Millimeter: 127
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 587984
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SH
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
103V500SK

COMPARE

103V500SK

Description
103V500SK V-BELT PULLEY ; 5.00" OD 10 GROOVE CAST IRON SK BUSHING

POWERDRIVE LLC

Part # 103V500SK

BDI # 740576

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Outside Diameter - Millimeter: 127
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 588354
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SK
Number of Grooves: 10

Price Inventory : Available to order
Loading Price
QTY
L225-1-3/8

COMPARE

L225-1-3/8

Description
L225-1-3/8 JAW COUPLING HUB ; 5" OD

POWERDRIVE LLC

Part # L225-1-3/8

BDI # 739449

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L225-1-1/4

COMPARE

L225-1-1/4

Description
L225-1-1/4 JAW COUPLING HUB ; 5" OD

POWERDRIVE LLC

Part # L225-1-1/4

BDI # 739445

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY