Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.022
Other Features:
Simplex Type
Global Part Number GPN:
571048
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
120B9H
Description
120B9H ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 9T B-STYLE W/HT
Part # H120B9
BDI # 914057
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore