P3014M85-SK
Description
P3014M85-SK SPROCKET ; 85MM BELT WID 14MM BELT PIT 14M-85
Part # P3014M85-SK
BDI # 610200
Features
Pitch Diameter - Inch:
5.293
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577666
Pitch Diameter - Millimeter:
134.442
P3014M55-SK
Description
P3014M55-SK SPROCKET ; 55MM BELT WID 14MM BELT PIT 14M-55
Part # P3014M55-SK
BDI # 610197
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577458
Pitch Diameter - Millimeter:
133.69