35QD42-SH
Description
35QD42-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 42T 5.230" SH BUSHING
Part # 35QD42-SH
BDI # 743725
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Bushed
35B42
Description
35B42 ROLLER CHAIN SPROCKET ; 42T 5.230" OD 19/32" BORE 5/8" PITCH
Part # 35B42
BDI # 743694
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore