BL-18

COMPARE

BL-18

Description
BL-18 LOCKNUT ; 12TPI 5.23" OD 1.063" THK

WHITTET-HIGGINS

Part # BL-18

BDI # 966557

Features

Thread Size: 3.527-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.23
Outside Diameter - Millimeter: 132.842
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 1.05
Nominal Thickness - Millimeter: 26.67

Price Inventory : Available to order
Loading Price
QTY