BK55-1-3/16
Description
BK55-1-3/16 V-BELT PULLEY ; 1 GROOVE 1-3/16" BORE CAST IRON SHEAVES
Part # BK55-1-3/16
BDI # 738185
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Global Part Number GPN:
587511
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586968
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
11H 1 7/8
Description
11H 1 7/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 11H 1 7/8
BDI # 614579
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
11HS PB
Description
11HS PB CPLG SPACER HUB ; 5.25" OD 1.906" LTB 1.125" MPB
Part # 11HS PB
BDI # 21976608
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
48.412
Other Features:
Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
11HS 1 5/8
Description
11HS 1 5/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 11HS 1 5/8
BDI # 614585
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
48.412
Other Features:
Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs