KLNN120/134
Description
KLNN120/134 KEYLESS BUSHING ; SERIES NN 120/134
Part # 2101016252
BDI # 19419832
Features
Component:
Keyless Split Ring Locking Assembly
Series:
KLNN
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.276
Outside Diameter - Millimeter:
134
Bore - Millimeter:
120
Length - Millimeter:
21
Other Features:
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch:
0.827
C133M-85x125
Description
C133M-85X125 KEYLESS LOCKING ASSEMBLY ; 3.346" ID X 4.921" OD
Part # C133M-85X125
BDI # 193232
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.276
Outside Diameter - Millimeter:
134.01
Bore - Millimeter:
85
Length - Millimeter:
40.488
Other Features:
9 Locking Screws | Single Taper with Flange
Length - Inch:
1.594
C133E-325
Description
C133E-325 KEYLESS LOCKING ASSEMBLY ; 3.25" X 4.921" SINGLE TAPER DESIGN
Part # C133E-325
BDI # 194003
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.276
Outside Diameter - Millimeter:
134.01
Bore - Millimeter:
82.55
Length - Millimeter:
40.488
Other Features:
9 Locking Screws | Single Taper with Flange
Length - Inch:
1.594
C133E-337
Description
C133E-337 KEYLESS LOCKING ASSEMBLY ; 3.375" X 4.921" SINGLE TAPER DESIGN
Part # C133E-337
BDI # 194004
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.276
Outside Diameter - Millimeter:
134.01
Bore - Millimeter:
85.725
Length - Millimeter:
40.488
Other Features:
9 Locking Screws | Single Taper with Flange
Length - Inch:
1.594