Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.3
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35797
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
80BR15 1 1/8
Description
80BR15 1 1/8 IDLER SPROCKET ; 80 CHAIN SIZE 5.30" OD 1.125" BORE
Part # 80BR15 1 1/8
BDI # 624467
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.3
Length Thru Bore - Millimeter:
39.624
Other Features:
3.5 Inch Hub Diameter | 0.575 Inch Teeth Width | Bronze Bearing | Double Loop Grease Groove
2042B15H
Description
2042B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2042B15
BDI # 17159012
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.3
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572349
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
2080B15H
Description
2080B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B15
BDI # 17159099
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
4.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.3
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572942
Pitch Diameter - Millimeter:
124.892
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
4.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.3
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35895
Pitch Diameter - Millimeter:
124.892
Mounting Method:
Rough Bore