80B15H

COMPARE

80B15H

Description
80B15H ROLLER CHAIN SPROCKET ; 15HT 5.300" OD 1" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B15H

BDI # 747917

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.81

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.304
Pitch Diameter - Millimeter: 122.17
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A15H

COMPARE

80A15H

Description
80A15H ROLLER CHAIN SPROCKET ; 15HT 5.300" OD 15/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A15H

BDI # 747511

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.81

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.304
Pitch Diameter - Millimeter: 122.17
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY