Page 1 of 3

Next

Compare
80-4B15H

COMPARE

80-4B15H

Description
80-4B15H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 80-4B15H

BDI # 590305

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.81

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.304
Pitch Diameter - Millimeter: 122.17
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS15H-1-3/8

COMPARE

80BS15H-1-3/8

Description
80BS15H-1-3/8 ROLLER CHAIN SPROCKET ; 1" PITCH 15T 5.3" OD 1-3/8" BORE

POWERDRIVE LLC

Part # 80BS15H-1-3/8

BDI # 747615

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.81
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.304
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 122.17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80TL15-1615

COMPARE

80TL15-1615

Description
80TL15-1615 ROLLER CHAIN SPROCKET ; 1" PITCH 15T 5.3" 1615 BUSHING

POWERDRIVE LLC

Part # 80TL15-1615

BDI # 748065

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.81
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.304
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 122.17
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80BS15H-1

COMPARE

80BS15H-1

Description
80BS15H-1 ROLLER CHAIN SPROCKET ; 1" PITCH 15T 5.3" OD 1" BORE

POWERDRIVE LLC

Part # 80BS15H-1

BDI # 747608

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.81
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.304
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 122.17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS15H-1-5/8

COMPARE

80BS15H-1-5/8

Description
80BS15H-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 15T 5.3" OD 1-5/8" BORE

POWERDRIVE LLC

Part # 80BS15H-1-5/8

BDI # 747616

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.81
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.304
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 122.17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY