50BS25H-1-1/8
Description
50BS25H-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 25T 5.320" OD 1-1/8" BORE
Part # 50BS25H-1-1/8
BDI # 745797
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
50BS25H-1-3/16
Description
50BS25H-1-3/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 25T 5.320" OD 1-3/16" BORE
Part # 50BS25H-1-3/16
BDI # 745798
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
50A25H
Description
50A25H ROLLER CHAIN SPROCKET ; 25HT 5.320" OD 23/32" BORE 5/8" PITCH
Part # 50A25H
BDI # 745622
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
50BS25H-1-3/8
Description
50BS25H-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 25T 5.320" OD 1-3/8" BORE
Part # 50BS25H-1-3/8
BDI # 745799
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
50BS25H-3/4
Description
50BS25H-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 25T 5.320" OD 3/4" BORE
Part # 50BS25H-3/4
BDI # 745801
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore