QD31-14M-40

COMPARE

QD31-14M-40

Description
QD31-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 31T

B & B MANUFACTURING

Part # QD31-14M-40

BDI # 22736844

Features

Pitch Diameter - Inch: 5.433
Flange Outside Diameter - Millimeter: 155.55
Inch - Metric: Metric
Outside Diameter - Inch: 5.331
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 138
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD31-14M-55

COMPARE

QD31-14M-55

Description
QD31-14M-55 TIMING PULLEY ; 14MM PIT 55MM BELT W CAST IRON 31T

B & B MANUFACTURING

Part # QD31-14M-55

BDI # 22736850

Features

Pitch Diameter - Inch: 5.433
Flange Outside Diameter - Millimeter: 155.55
Inch - Metric: Metric
Outside Diameter - Inch: 5.331
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 138
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY