HC2060VRP-10T

COMPARE

HC2060VRP-10T

Description
HC2060VRP-10T ROLLER CHAIN SPROCKET ; 0.748" BORE W/HARDENED TEETH

TSUBAKI

Part # C2060VRP-10

BDI # 22382844

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 2.854
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.394
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 72.492
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
HC2060VRP-10 X 1-1/2 KWY 2SS

COMPARE

HC2060VRP-10 X 1-1/2 KWY 2SS

Description
HC2060VRP-10 X 1-1/2 KWY 2SS SPROCKET ; C2060 ANSI 1.5" CHAIN PITCH 1 STRAND

TSUBAKI

Part # C2060VRP-10 X 1-1/2 KWY 2SS

BDI # 21525254

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 2.854
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.394
Other Features: Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter: 72.492
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY