2060A21H

COMPARE

2060A21H

Description
2060A21H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 2060A21

BDI # 17159056

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Pitch Diameter - Inch: 5.089
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.43
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572455
Pitch Diameter - Millimeter: 129.261
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2060B21H

COMPARE

2060B21H

Description
2060B21H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2060B21

BDI # 17159074

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Pitch Diameter - Inch: 5.089
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.43
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 573088
Pitch Diameter - Millimeter: 129.261
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2060B21

COMPARE

2060B21

Description
2060B21 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2060B21

BDI # 617494

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Pitch Diameter - Inch: 5.089
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.43
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35862
Pitch Diameter - Millimeter: 129.261
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2060BS21 X 1-3/16 KW SS MTO

COMPARE

2060BS21 X 1-3/16 KW SS MTO

Description
2060BS21 X 1-3/16 KW SS MTO SPROCKET ; REBORED TO 1-3/16IN 21T CHAIN #2060

MARTIN SPROCKET & GR

Part # 2060BS21 X 1-3/16 KW SS MTO

BDI # 25184472

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.089
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.43
Other Features: Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter: 129.261
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-2BH21

COMPARE

PHS 60-2BH21

Description
PHS 60-2BH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-2BH21

BDI # 24760229

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.43
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY