DI132-6 SUB-ASSEMBLY BSE 5
Description
DI132-6 SUB-ASSY BSE-5 ; DI 132-6 DISC CPLG
Part # 69790493346
BDI # 598702
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Outside Diameter - Millimeter:
138.938
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.47
Outside Diameter - Millimeter:
138.938
Other Features:
Mechanical Lock | M6 Lock Screw
Threads per Inch:
12
Nominal Thickness - Inch:
1.05
Nominal Thickness - Millimeter:
26.67
DI132-6 SUB-ASSEMBLY BSE 4.38
Description
DI132-6 SUB-ASSY BSE-4.38 ; DI 132-6 DISC CPLG
Part # 69790493848
BDI # 598741
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Outside Diameter - Millimeter:
138.938
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
95.25
Coupling Type:
Disc Coupling
139 DISC STD HUB 56MM
Description
139 DISC STD HUB 56MM ; POR COUPLINGS/FLEX CLUTCH
Part # 139 DISC STD HUB 56MM
BDI # 17845585
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs