40A33H
Description
40A33H ROLLER CHAIN SPROCKET ; 33HT 5.540" OD 19/32" BORE 1/2" PITCH
Part # 40A33H
BDI # 744377
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore
40B33H
Description
40B33H ROLLER CHAIN SPROCKET ; 33HT 5.540" OD 5/8" BORE 1/2" PITCH
Part # 40B33H
BDI # 744752
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore