W568M22-SDS
Description
W568M22-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W568M22-SDS
BDI # 613079
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.558
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577985
Pitch Diameter - Millimeter:
142.6
W568M12-SDS
Description
W568M12-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W568M12-SDS
BDI # 613078
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.558
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577984
Pitch Diameter - Millimeter:
142.6
W568M35-SK
Description
W568M35-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W568M35-SK
BDI # 613080
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.876
Inch - Metric:
Metric
Outside Diameter - Inch:
5.558
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577986
Pitch Diameter - Millimeter:
142.6
W568M60-3020
Description
W568M60-3020 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W568M60-3020
BDI # 613081
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.558
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577987
Pitch Diameter - Millimeter:
142.6
W568M35-SK
Description
W568M35-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756139
Part # W568M35-SK
BDI # 24304371
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.876
Inch - Metric:
Metric
Outside Diameter - Inch:
5.558
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed