35BS45-5/8
Description
35BS45-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 45T 5.590" OD5/8" BORE
Part # 35BS45-5/8
BDI # 743646
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
35BS45-3/4
Description
35BS45-3/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 45T 5.590" OD3/4" BORE
Part # 35BS45-3/4
BDI # 743645
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
35BS45-1
Description
35BS45-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 45T 5.590" OD 1" BORE
Part # 35BS45-1
BDI # 743641
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
35BS45-7/8
Description
35BS45-7/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 45T 5.590" OD 7/8" BORE
Part # 35BS45-7/8
BDI # 743647
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
35QD45-SH
Description
35QD45-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 45T 5.590" SH BUSHING
Part # 35QD45-SH
BDI # 743726
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed