085B-34A

COMPARE

085B-34A

Description
085B-34A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002038

BDI # 18118542

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.419

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.665
Pitch Diameter - Millimeter: 137.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
081B-34B

COMPARE

081B-34B

Description
081B-34B ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001832

BDI # 18118347

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.419

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.665
Pitch Diameter - Millimeter: 137.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-34B

COMPARE

085B-34B

Description
085B-34B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002039

BDI # 18118543

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.419

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.665
Pitch Diameter - Millimeter: 137.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
081B-34A

COMPARE

081B-34A

Description
081B-34A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001831

BDI # 18118346

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.419

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.665
Pitch Diameter - Millimeter: 137.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
41A34

COMPARE

41A34

Description
41A34 ROLLER CHAIN SPROCKET

TSUBAKI

Part # 41A34

BDI # 20885798

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.419

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.665
Pitch Diameter - Millimeter: 137.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY