Page 1 of 3

Next

Compare
P33-14MGT-40

COMPARE

P33-14MGT-40

Description
P33-14MGT-40 SPROCKET ; 14MM PITCH 40MM W

GATES

Part # 77114033

BDI # 26307609

Features

Pitch Diameter - Inch: 5.787
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.681
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip GT | Cast Iron
Pitch Diameter - Millimeter: 147
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
33-14MX20-2012

COMPARE

33-14MX20-2012

Description
33-14MX20-2012 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 33T

B & B MANUFACTURING

Part # 33-14MX20-2012

BDI # 22707709

Features

Pitch Diameter - Inch: 5.787
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.681
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 147
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F33-14M55-SK

COMPARE

F33-14M55-SK

Description
F33-14M55-SK TIMING PULLEY ; 14MM PIT 55MM W SK BUSHED DI 33T

B & B MANUFACTURING

Part # F33-14M55-SK

BDI # 22732780

Features

Pitch Diameter - Inch: 5.787
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.681
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 147
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F33-14MX20-SK

COMPARE

F33-14MX20-SK

Description
F33-14MX20-SK TIMING PULLEY ; 14MM PIT 20MM W SK BUSHED DI 33T

B & B MANUFACTURING

Part # F33-14MX20-SK

BDI # 22732786

Features

Pitch Diameter - Inch: 5.787
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.681
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 147
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD33-14M-40

COMPARE

QD33-14M-40

Description
QD33-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 33T

B & B MANUFACTURING

Part # QD33-14M-40

BDI # 22736968

Features

Pitch Diameter - Inch: 5.787
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.681
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 147
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY