40B34H
Description
40B34H ROLLER CHAIN SPROCKET ; 34HT 5.700" OD 5/8" BORE 1/2" PITCH
Part # 40B34H
BDI # 744753
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
40A34H
Description
40A34H ROLLER CHAIN SPROCKET ; 34HT 5.700" OD 19/32" BORE 1/2" PITCH
Part # 40A34H
BDI # 744378
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore