D60B23H
Description
D60B23H ROLLER CHAIN SPROCKET ; 60-2 CHAIN 23 TEETH 2 ROW HT
Part # D60B23H
BDI # 607945
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Duplex Type
Global Part Number GPN:
30670
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
60BTB23
Description
60BTB23 ROLLER CHAIN SPROCKET ; 3/4" P 23T BORE FOR 2012 BUSHING
Part # 60BTB23
BDI # 623419
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32188
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
60BS23 1 7/16
Description
60BS23 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 23T 1-7/16" BORE
Part # 60BS23 1 7/16
BDI # 622921
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Global Part Number GPN:
34594
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
60BTB23H
Description
60BTB23H ROLLER CHAIN SPROCKET ; 3/4" P 23T HT BORE FOR 2012 BUSHING
Part # 60BTB23H
BDI # 623420
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32189
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed