2060TLB11.5

COMPARE

2060TLB11.5

Description
2060TLB11.5 TAPER-LOCK SPROCKET ; EXTENDED PITCH

LINN GEAR

Part # 2060TLB11.5

BDI # 590392

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.56
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.91
Other Features: Bushing Sold Separately | Bushing Not Included | Conveyor Series | Double Pitch | Taper Lock Bushing
Pitch Diameter - Millimeter: 141.224
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
BL-21

COMPARE

BL-21

Description
BL-21 LOCKNUT ; 12TPI 5.91" OD 1.102" THK

WHITTET-HIGGINS

Part # BL-21

BDI # 966560

Features

Thread Size: 4.122-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.91
Outside Diameter - Millimeter: 150.114
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 1.09
Nominal Thickness - Millimeter: 27.686

Price Inventory : Available to order
Loading Price
QTY