Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
80BS17H-1-3/16
Description
80BS17H-1-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 17T 5.95" OD 1-3/16" BORE
Part # 80BS17H-1-3/16
BDI # 747635
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
80BS17H-1-1/4
Description
80BS17H-1-1/4 ROLLER CHAIN SPROCKET ; 1" PITCH 17T 5.95" OD 1-1/4" BORE
Part # 80BS17H-1-1/4
BDI # 747633
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
80BS17H-1-3/8
Description
80BS17H-1-3/8 ROLLER CHAIN SPROCKET ; 1" PITCH 17T 5.95" OD 1-3/8" BORE
Part # 80BS17H-1-3/8
BDI # 747637
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
80BS17H-1-3/4
Description
80BS17H-1-3/4 ROLLER CHAIN SPROCKET ; 1" PITCH 17T 5.95" OD 1-3/4" BORE
Part # 80BS17H-1-3/4
BDI # 747636
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore