60-8MX21-2012
Description
60-8MX21-2012 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 60T
Part # 60-8MX21-2012
BDI # 22728028
Features
Pitch Diameter - Inch:
6.024
Flange Outside Diameter - Millimeter:
161.925
Inch - Metric:
Metric
Outside Diameter - Inch:
5.953
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
153
Mounting Method:
Bushed
60-8MX21-2012SS
Description
60-8MX21-2012SS TIMING PULLEY ; 8MM PIT 21MM W TPL STAINLESS STEEL 60T
Part # 60-8MX21-2012SS
BDI # 23109670
Features
Pitch Diameter - Inch:
6.024
Flange Outside Diameter - Millimeter:
161.925
Inch - Metric:
Metric
Outside Diameter - Inch:
5.953
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
153
Mounting Method:
Bushed
60-8MX12-2012SS
Description
60-8MX12-2012SS TIMING PULLEY ; 8MM PIT 12MM W TPL STAINLESS STEEL 60T
Part # 60-8MX12-2012SS
BDI # 23109632
Features
Pitch Diameter - Inch:
6.024
Flange Outside Diameter - Millimeter:
161.925
Inch - Metric:
Metric
Outside Diameter - Inch:
5.953
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
153
Mounting Method:
Bushed
60-8MX36-2517
Description
60-8MX36-2517 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 60T
Part # 60-8MX36-2517
BDI # 22728033
Features
Pitch Diameter - Inch:
6.024
Flange Outside Diameter - Millimeter:
161.925
Inch - Metric:
Metric
Outside Diameter - Inch:
5.953
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
153
Mounting Method:
Bushed
60-8MX62-3020
Description
60-8MX62-3020 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 60T
Part # 60-8MX62-3020
BDI # 22728038
Features
Pitch Diameter - Inch:
6.024
Flange Outside Diameter - Millimeter:
161.925
Inch - Metric:
Metric
Outside Diameter - Inch:
5.953
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
153
Mounting Method:
Bushed