QD38H100
Description
QD38H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 38T
Part # QD38H100
BDI # 22737275
Features
Pitch Diameter - Inch:
6.048
Flange Outside Diameter - Millimeter:
167.64
Inch - Metric:
Inch
Outside Diameter - Inch:
5.994
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
153.619
Mounting Method:
Bushed