Features
Chain Pitch - Inch:
0.5
Chain Size:
40-4
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
40A36H
Description
40A36H ROLLER CHAIN SPROCKET ; 36HT 6.020" OD 19/32" BORE 1/2" PITCH
Part # 40A36H
BDI # 744380
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
40BS36H-1-3/16
Description
40BS36H-1-3/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 36T 6.020" OD 1-3/16" BORE
Part # 40BS36H-1-3/16
BDI # 744636
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
40BS36H-1-1/4
Description
40BS36H-1-1/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 36T 6.020" OD 1-1/4" BORE
Part # 40BS36H-1-1/4
BDI # 744634
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
40BS36H-1-1/2
Description
40BS36H-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 36T 6.020" OD 1-1/2" BORE
Part # 40BS36H-1-1/2
BDI # 744633
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore