06B-2-50B
Description
06B-2-50B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001535
BDI # 18118023
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore
06B-50A
Description
06B-50A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001745
BDI # 18118260
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore
06B-3-50A
Description
06B-3-50A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001686
BDI # 18118190
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore
06B-2-50A
Description
06B-2-50A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001534
BDI # 18118022
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore
PHS 06B-1A50
Description
PHS 06B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A50
BDI # 1284586
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore