Page 1 of 3

Next

Compare
60-4B24H

COMPARE

60-4B24H

Description
60-4B24H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 60-4B24H

BDI # 590289

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-4
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.147
Pitch Diameter - Millimeter: 145.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A24H

COMPARE

60A24H

Description
60A24H ROLLER CHAIN SPROCKET ; 24HT 6.150" OD 23/32" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A24H

BDI # 746617

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.147
Pitch Diameter - Millimeter: 145.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS24H-1-15/16

COMPARE

60BS24H-1-15/16

Description
60BS24H-1-15/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 24T 6.150" OD 1-15/16" BORE

POWERDRIVE LLC

Part # 60BS24H-1-15/16

BDI # 746287

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.147
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BS24H-1-3/4

COMPARE

60BS24H-1-3/4

Description
60BS24H-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 24T 6.150" OD 1-3/4" BORE

POWERDRIVE LLC

Part # 60BS24H-1-3/4

BDI # 746289

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.147
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BS24H-1-3/16

COMPARE

60BS24H-1-3/16

Description
60BS24H-1-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 24T 6.150" OD 1-3/16" BORE

POWERDRIVE LLC

Part # 60BS24H-1-3/16

BDI # 746288

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.147
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY