Page 1 of 3

Next

Compare
KLNN140/158

COMPARE

KLNN140/158

Description
KLNN140/158 KEYLESS BUSHING ; SERIES NN 140/158

PT INTERNATIONAL

Part # 2101016256

BDI # 19419836

Features

Component: Keyless Split Ring Locking Assembly
Series: KLNN
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.22

Outside Diameter - Millimeter: 158
Bore - Millimeter: 140
Length - Millimeter: 28
Other Features: Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SX158-6 2-1/2 5/8X5/16 KW

COMPARE

SX158-6 2-1/2 5/8X5/16 KW

Description
SX158-6 2-1/2 5/8X5/16 KW HUB ; NON-RETURNABLE FOR SX 158-6 DISC CPLG

TIMKEN LOVEJOY

Part # 69790497631

BDI # 598838

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 157.988
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.22
Length Thru Bore - Millimeter: 70.104
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 98.044
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 140X158

COMPARE

SLD 350 MM 140X158

Description
SLD 350 MM 140X158 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790498542

BDI # 599472

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.22

Outside Diameter - Millimeter: 158
Bore - Millimeter: 140
Length - Millimeter: 28
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SX158-6 2.375/2.3765 KW 2 SETSCREWS

COMPARE

SX158-6 2.375/2.3765 KW 2 SETSCREWS

Description
SX158-6 2.375/2.3765 KW 2 SETSCREWS HUB ; NON-RETURNABLE FOR SX 158-6 DISC CPLG

TIMKEN LOVEJOY

Part # 69790411804

BDI # 598373

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 157.988
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.22
Length Thru Bore - Millimeter: 70.104
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid | 2 Set Screws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 98.044

Price Inventory : Available to order
Loading Price
QTY
SX158-6 HUB RSB

COMPARE

SX158-6 HUB RSB

Description
SX158-6 HUB RSB ; FOR SX 158-6 DISC CPLG

TIMKEN LOVEJOY

Part # 69790491439

BDI # 598532

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 157.988
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.22
Length Thru Bore - Millimeter: 70.104
Other Features: Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter: 98.044
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY