W648M60-SF
Description
W648M60-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W648M60-SF
BDI # 613110
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.359
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578041
Pitch Diameter - Millimeter:
162.97
W648M35-SK
Description
W648M35-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W648M35-SK
BDI # 613109
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.359
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578040
Pitch Diameter - Millimeter:
162.97
W648M22-SK
Description
W648M22-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W648M22-SK
BDI # 613108
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.359
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578039
Pitch Diameter - Millimeter:
162.97
W648M12-SDS
Description
W648M12-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W648M12-SDS
BDI # 613107
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.359
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578038
Pitch Diameter - Millimeter:
162.97
W648M12-SDS
Description
W648M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756151
Part # W648M12-SDS
BDI # 24304395
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Metric
Outside Diameter - Inch:
6.359
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed